https://www.bdiexpress.com/medias/SROCBEUNIBAR-BELT-CONVEYOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODJ8aW1hZ2UvanBlZ3xhR0ppTDJoaVlTODVPVGt5TVRFeU5EQTJOVFU0TDFOU1QwTkNSVlZPU1VKQlVsOUNSVXhVWDBOUFRsWkZXVTlTWHpNd01IZ3pNREF1YW5Cbnw0MWM1MGQ5OWM1ZTRhZmYzYWQzYWY1NGVlMzE5Y2QzNWI4ZjI5M2NlN2I5NWU4NmY2NzNjMGY1NzgxODUxNzRl
https://www.bdiexpress.com/medias/SROCBEUNIBAR-BELT-CONVEYOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODJ8aW1hZ2UvanBlZ3xhR0ppTDJoaVlTODVPVGt5TVRFeU5EQTJOVFU0TDFOU1QwTkNSVlZPU1VKQlVsOUNSVXhVWDBOUFRsWkZXVTlTWHpNd01IZ3pNREF1YW5Cbnw0MWM1MGQ5OWM1ZTRhZmYzYWQzYWY1NGVlMzE5Y2QzNWI4ZjI5M2NlN2I5NWU4NmY2NzNjMGY1NzgxODUxNzRl
FLEXCO
FLEXCO
05435
FLEXCO FLEXCO
Description
05435 LACING ; UX1SPSS(272) UNIBAR-316 STAINLESS
Eight Hook; Wire; Unibar; U X 1SP Size; 34" Strip Length; 316L Stainless Steel; Without Pin; 0.04" Wire Diameter; 2" Minimum Pulley Diameter; Used in Agriculture/Food Processing/Bowling Alleys/Laundry/Checkout Counter Application
Part #
05435
BDI #
21482175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/05435/p/21482175
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162613
Weight / Kilogram
0.91
EAN
0697598054357
Product Group - BDI
M00132
Noun
Hook
Keyword String
Eight Figure
Product Detail
Eight Hook
Product Specification
Wire; Unibar; U X 1SP Size; 34" Strip Length; 316L Stainless Steel; Without Pin; 0.04" Wire Diameter; 2" Minimum Pulley Diameter; Used in Agriculture/Food Processing/Bowling Alleys/Laundry/Checkout Counter Application
Long Description
Eight Hook; Wire; Unibar; U X 1SP Size; 34" Strip Length; 316L Stainless Steel; Without Pin; 0.04" Wire Diameter; 2" Minimum Pulley Diameter; Used in Agriculture/Food Processing/Bowling Alleys/Laundry/Checkout Counter Application

