

DAEMAR
DAEMAR
12MM-12
DAEMAR DAEMAR
Description
12MM-12 KEYSTOCK ; METRIC
Keystock; 12MM" X 12MM" X 12"; Plate Steel; Zinc Plated
Part #
12MM-12
BDI #
17896923
Details
78.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/12MM-12/p/17896923
Your Price
$ 78.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
0
Product Group - BDI
R00104
Noun
Keystock
Product Detail
Keystock
Product Specification
Keystock; 12MM" X 12MM" X 12"; Plate Steel; Zinc Plated
Long Description
Keystock; 12MM" X 12MM" X 12"; Plate Steel; Zinc Plated