PRECISION BRAND PROD
PRECISION BRAND PROD
15823
PRECISION BRAND PROD PRECISION BRAND PROD
Description
15823 STEP KEYSTOCK ; 3/4"X3/8"X13/16"X9/32"
Step Keystock; Type 2; 3/4" x 3/8" x 13/16" x 9/32" Step Size; 12" Length; Steel Material; Zinc Plated Finish; Used For Gear, Keyway, Pulley and Shaft
Part #
15823
BDI #
18243636
Details
246.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/15823/p/18243636
Your Price
$ 246.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
1.02
EAN
0698158158232
Product Group - BDI
R00104
Noun
Keystock
Keyword String
Step
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
15823
Product Detail
Step Keystock
Product Specification
Type 2; 3/4" x 3/8" x 13/16" x 9/32" Step Size; 12" Length; Steel Material; Zinc Plated Finish
Long Description
Step Keystock; Type 2; 3/4" x 3/8" x 13/16" x 9/32" Step Size; 12" Length; Steel Material; Zinc Plated Finish; Used For Gear, Keyway, Pulley and Shaft

