

OETIKER
OETIKER
16700013
OETIKER OETIKER
Description
14.5 ; STEPLESS EAR CLAMP
Hose Clamp; 9/16" Maximum Clamp Diameter; UNS S30400 or DIN 1.4301 Material; 0.571" Nominal Width; For Maintenance, OEM Application
Part #
16700013
BDI #
17221554
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/16700013/p/17221554
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Clamp
Keyword String
Hose
Manufacturer Item Number
320-16700013
Product Detail
Hose Clamp
Product Specification
9/16" Maximum Clamp Diameter; UNS S30400 or DIN 1.4301 Material; 0.571" Nominal Width; For Maintenance, OEM Application
Long Description
Hose Clamp; 9/16" Maximum Clamp Diameter; UNS S30400 or DIN 1.4301 Material; 0.571" Nominal Width; For Maintenance, OEM Application