PRECISION BRAND PROD
PRECISION BRAND PROD
22L5/22220
PRECISION BRAND PROD PRECISION BRAND PROD
Description
22L5 SHIM STOCK ; 005"X6"X50" STNLS STEEL
Shim Stock; Slotted; 50" Length; 6" Width; 0.005" Thickness; 302 Stainless Steel Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application
Part #
22L5
BDI #
18244877
Details
116.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/22L5-22220/p/18244877
Your Price
$ 116.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31231403
Weight / Kilogram
0.26
EAN
0698158222209
Product Group - BDI
R00104
Noun
Stock
Keyword String
Shim
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
22L5
Weight / LBS
22220
Product Detail
Shim Stock
Product Specification
Slotted; 50" Length; 6" Width; 0.005" Thickness; 302 Stainless Steel Material
Long Description
Shim Stock; Slotted; 50" Length; 6" Width; 0.005" Thickness; 302 Stainless Steel Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application