PRECISION BRAND PROD
PRECISION BRAND PROD
25260
PRECISION BRAND PROD PRECISION BRAND PROD
Description
25260 ARBOR SHIM ASSORTMENT ; 1-1/4"X1-3/4" 19/PAK
Arbor Shim Kit; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; Steel Material; Includes 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093" and 0.125" Thickness Shim; Used For Fast, Accurate Spacing Of Milling Cutter, Gang Cutter, Saw, Slitting Blade and Grinding Tool
Part #
25260
BDI #
18246178
Details
49.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/25260/p/18246178
Your Price
$ 49.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.06
EAN
0698158252602
Product Group - BDI
R00104
Noun
Kit
Keyword String
Arbor Shim
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
25260
Product Detail
Arbor Shim Kit
Product Specification
1-1/4" Inside Diameter; 1-3/4" Outside Diameter; Steel Material
Long Description
Arbor Shim Kit; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; Steel Material; Includes 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093" and 0.125" Thickness Shim; Used For Fast, Accurate Spacing Of Milling Cutter, Gang Cutter, Saw, Slitting Blade and Grinding Tool