FLEXCO
FLEXCO
2ES ; 20039
FLEXCO FLEXCO
Description
2ES NR. 20039 BOLT SOLID PLATE FASTENER ; STAINLESS STEEL
Bolt Solid Plate Fastener; 300 Stainless Steel Material
Part #
20039
BDI #
17226625
Details
838.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/2ES-;-20039/p/17226625
Your Price
$ 838.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101718
Weight / Kilogram
3.451
EAN
0697598200396
Product Group - BDI
M00132
Noun
Fastener
Keyword String
Solid Plate
Manufacturer URL
https://www.flexco.com
Weight / LBS
8.00278
Product Detail
Solid Plate Fastener
Product Specification
Bolt Solid Plate Fastener; 300 Stainless Steel
Long Description
Bolt Solid Plate Fastener; 300 Stainless Steel Material