BROWNING
BROWNING
2Q SH PIN
BROWNING BROWNING
Description
2Q SH PIN ; 1/2" DIA 7/32" NECK DIA 1-5/8" L
Shear Pin; 7/32" Neck Diameter; 1-5/8" Length; 1/2" Diameter
Part #
1305101
BDI #
323736
Details
24.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/2Q-SH-PIN/p/323736
Your Price
$ 24.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163214
Weight / Kilogram
0.039
EAN
0662289125272
Product Group - BDI
M02344
Noun
Pin
Keyword String
Shear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1305101
Weight / LBS
0.1
Product Detail
Shear Pin
Product Specification
Shear Pin; 7/32" Neck Diameter; 1-5/8" Length; 1/2" Diameter
Long Description
Shear Pin; 7/32" Neck Diameter; 1-5/8" Length; 1/2" Diameter


