PRECISION BRAND PROD
PRECISION BRAND PROD
30042
PRECISION BRAND PROD PRECISION BRAND PROD
Description
30042 GROUND FLAT STOCK ; 1/16"X1"X18" 0-1
Ground Flat Stock; Oil Hardening; O-1; 18" Length; 1" Width; 1/16" Thickness; Tool Steel Material; Ideal Material For Tool, Die, Punch, Template, Stripper Plate and General Precision Machine Part; Fully Spheroidized Structure
Part #
30042
BDI #
18248732
Details
84.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/30042/p/18248732
Your Price
$ 84.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.146
EAN
0698158300426
Product Group - BDI
R00104
Noun
Flat Stock
Keyword String
Ground
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
30042
Product Detail
Ground Flat Stock
Product Specification
Oil Hardening; O-1; 18" Length; 1" Width; 1/16" Thickness; Tool Steel Material
Long Description
Ground Flat Stock; Oil Hardening; O-1; 18" Length; 1" Width; 1/16" Thickness; Tool Steel Material; Ideal Material For Tool, Die, Punch, Template, Stripper Plate and General Precision Machine Part; Fully Spheroidized Structure

