ERGODYNE CORP
ERGODYNE CORP
33402
ERGODYNE CORP ERGODYNE CORP
Description
33402 ; 3540S SQUIDS TIE HOOK - LARGE
Cable Tie; Hi-Viz Orange Color; 11.8" Nominal Length; 44LB Maximum Load Capacity; Nylon 66 Material; 176 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range
Part #
33402
BDI #
18482304
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/33402/p/18482304
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0.04
EAN
0720476334026
Product Group - BDI
S00262
Noun
Tie
Keyword String
Cable
Manufacturer Item Number
150-33402
Product Detail
Cable Tie
Product Specification
Hi-Viz Orange Color; 11.8" Nominal Length; 44LB Maximum Load Capacity; Nylon 66 Material; 176 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range
Long Description
Cable Tie; Hi-Viz Orange Color; 11.8" Nominal Length; 44LB Maximum Load Capacity; Nylon 66 Material; 176 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range

