ERGODYNE CORP
ERGODYNE CORP
33403
ERGODYNE CORP ERGODYNE CORP
Description
33403 LOCKING HOOK ; 15.8" MEDIUM
Cable Tie; Hi-Viz Orange Color; 15.8" Nominal Length; 44LB Maximum Load Capacity; Nylon 66 Material; 176 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range
Part #
ERG33403
BDI #
18482305
Details
10.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/33403/p/18482305
Your Price
$ 10.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0.04
EAN
0720476334033
Product Group - BDI
S00262
Noun
Tie
Keyword String
Cable
Manufacturer Item Number
150-33403
Product Detail
Cable Tie
Product Specification
Hi-Viz Orange Color; 15.8" Nominal Length; 44LB Maximum Load Capacity; Nylon 66 Material; 176 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range
Long Description
Cable Tie; Hi-Viz Orange Color; 15.8" Nominal Length; 44LB Maximum Load Capacity; Nylon 66 Material; 176 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range

