PRECISION BRAND PROD
PRECISION BRAND PROD
42225
PRECISION BRAND PROD PRECISION BRAND PROD
Description
42225 SHIM ; 005"X2"X2" 300 SS SLTD 20/PAK
Slotted Shim; 2" Length; 2" Width; 0.005" Thickness; Stainless Steel; Pack Of 20; Tab Makes Shim Placement Easier And Safer While Eliminating The Need To Place Hands Under The Machinery During Installation Or Removal Of Shim; Each Shim Marked With Thickness In Decimal And Metric; Slotted Shim Is The Best Way To Solve Alignment And Leveling Problems On Motors, Pumps, Generators and Other Plant Machinery; Slotted Shims Are Economical, Safe And Accurate; Reduce Labor Costs By Eliminating Hand Cutting And Reduce Downtime By Eliminating Shim Preparation
Part #
42225
BDI #
27579310
Details
132.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/42225/p/27579310
Your Price
$ 132.64 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.052
EAN
0698158422258
Product Group - BDI
R00104
Noun
Shim
Keyword String
Slotted
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
42225
Product Detail
Slotted Shim
Product Specification
2" Length; 2" Width; 0.005" Thickness; Stainless Steel; Pack Of 20
Long Description
Slotted Shim; 2" Length; 2" Width; 0.005" Thickness; Stainless Steel; Pack Of 20; Tab Makes Shim Placement Easier And Safer While Eliminating The Need To Place Hands Under The Machinery During Installation Or Removal Of Shim; Each Shim Marked With Thickness In Decimal And Metric; Slotted Shim Is The Best Way To Solve Alignment And Leveling Problems On Motors, Pumps, Generators and Other Plant Machinery; Slotted Shims Are Economical, Safe And Accurate; Reduce Labor Costs By Eliminating Hand Cutting And Reduce Downtime By Eliminating Shim Preparation