https://www.bdiexpress.com/medias/INDXXXXXXXXX-605-42910-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwODN8aW1hZ2UvanBlZ3xhR0l4TDJoak1TOHhNRFExTURrd056Y3lOVGcxTkM5SlRrUllXRmhZV0ZoWVdGaGZOakExWHpReU9URXdYek13TUhnek1EQXVhbkJufDNmMTU4YjZmMmNmOWUxMmYzYjUzOWQ5NmNhMjAwNjkwNTQ0YzI3NzhiNmZjMTAzNWE2M2FlYzhlNjlhY2NiYzg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-605-42910-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwODN8aW1hZ2UvanBlZ3xhR0l4TDJoak1TOHhNRFExTURrd056Y3lOVGcxTkM5SlRrUllXRmhZV0ZoWVdGaGZOakExWHpReU9URXdYek13TUhnek1EQXVhbkJufDNmMTU4YjZmMmNmOWUxMmYzYjUzOWQ5NmNhMjAwNjkwNTQ0YzI3NzhiNmZjMTAzNWE2M2FlYzhlNjlhY2NiYzg
PRECISION BRAND PROD
PRECISION BRAND PROD
42950
PRECISION BRAND PROD PRECISION BRAND PROD
Description
42950 SHIM ASSORTMENT ; 3"X3" 300SS SLOTTED
Slotted Shim Kit; Size B; 3" Length; 3" Width; Stainless Steel; 130 Piece Mini; Kit Contains 10 Each Of The Following Thicknesses 0.001", 0.002", 0.003", 0.004", 0.005", 0.01", 0.015", 0.02", 0.025", 0.05", 0.075", 0.1", and 0.125"
Part #
42950
BDI #
18249241
Details
1407.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/42950/p/18249241
Your Price
$ 1,407.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
6.623
EAN
0698158429509
Product Group - BDI
R00104
Noun
Kit
Keyword String
Slotted Shim
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
42950
Product Detail
Slotted Shim Kit
Product Specification
Size B; 3" Length; 3" Width; Stainless Steel; 130 Piece Mini
Long Description
Slotted Shim Kit; Size B; 3" Length; 3" Width; Stainless Steel; 130 Piece Mini; Kit Contains 10 Each Of The Following Thicknesses 0.001", 0.002", 0.003", 0.004", 0.005", 0.01", 0.015", 0.02", 0.025", 0.05", 0.075", 0.1", and 0.125"

