Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

44826 https://www.bdiexpress.com/medias/INDPRBXXXXXX-44868-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NzN8aW1hZ2UvanBlZ3xhR0UzTDJobU5DOHhNRFF6TWprd05ETTJOREEyTWk5SlRrUlFVa0pZV0ZoWVdGaGZORFE0TmpoZk16QXdlRE13TUM1cWNHY3xkMDJkMzJjMWU1ZTgxMDBjYmZhZmY3NDRjZGM1MTA4NDc1OTBmYTljYTM5YTdkNDFlM2EyYTZhOTc0ZmQwYmU0
18249805 Fasteners 

PRECISION BRAND PROD PRECISION BRAND PROD

44826

Description

44826 ARBOR SHIM ASSORTMENT ; 1-3/8"X1-7/8"CC

Arbor Shim Kit; 13 Piece; 1-3/8" Inside Diameter; 1-7/8" Outside Diameter; Plastic Color Coded; Kit Contains 1 Of Each Thickness 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.01", 0.0125", 0.015", 0.02", 0.025", and 0.03"

Part #

44826

BDI #
18249805

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PRODUCTS INC.
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.005
EAN
0698158448265
Product Group - BDI
R00104
Noun
Kit
Keyword String
Arbor Shim
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
44826
Product Detail
Arbor Shim Kit
Product Specification
13 Piece; 1-3/8" Inside Diameter; 1-7/8" Outside Diameter; Plastic Color Coded
Long Description
Arbor Shim Kit; 13 Piece; 1-3/8" Inside Diameter; 1-7/8" Outside Diameter; Plastic Color Coded; Kit Contains 1 Of Each Thickness 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.01", 0.0125", 0.015", 0.02", 0.025", and 0.03"