

MILWAUKEE TOOLS
MILWAUKEE TOOLS
49-66-6745
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
49-66-6745 SHOCKWAVE RETAINING RING ; 1" DRIVE 7/8 TO 1-11/16 AND 27MM TO 42MM
Retaining Ring; 46.9MM Inside Diameter; 56.6MM Outside Diameter; 1" Drive; 7/8"-1-11/16" SAE Range; 27MM-42MM Range
Part #
49-66-6745
BDI #
25184438
Details
12.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/49-66-6745/p/25184438
Your Price
$ 12.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
EAN
0045242605828
Product Group - BDI
F00234
Harmonized Tariff Code
8482.99.35.00
Noun
Ring
Keyword String
Retaining
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Retaining Ring
Product Specification
46.9MM Inside Diameter; 56.6MM Outside Diameter; 1" Drive; 7/8"-1-11/16" SAE Range; 27MM-42MM Range
Long Description
Retaining Ring; 46.9MM Inside Diameter; 56.6MM Outside Diameter; 1" Drive; 7/8"-1-11/16" SAE Range; 27MM-42MM Range