https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184436-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MzV8aW1hZ2UvanBlZ3xhRFZpTDJobE9TOHhNREk1TXpjM05ETTROVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRME16WmZNekF3ZURNd01DNXFjR2N8MWZjMGQ1NmJiZWU3OTZlYmJlZWZiNDg4ZDgwZWFhMTUxZTUzYzJlYjA0Y2EyZWJjZDcwNGIxMzA5MzEyNDk2Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184436-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MzV8aW1hZ2UvanBlZ3xhRFZpTDJobE9TOHhNREk1TXpjM05ETTROVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRME16WmZNekF3ZURNd01DNXFjR2N8MWZjMGQ1NmJiZWU3OTZlYmJlZWZiNDg4ZDgwZWFhMTUxZTUzYzJlYjA0Y2EyZWJjZDcwNGIxMzA5MzEyNDk2Zg
MILWAUKEE TOOLS
MILWAUKEE TOOLS
49-66-6746
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
49-66-6746 SHOCKWAVE RETAINING RING ; 1" DRIVE 1-3/4 TO 2-1/4 AND 46MM TO 70MM
Retaining Ring; 52.5MM Inside Diameter; 62.2MM Outside Diameter; 1" Drive; 1-3/4" to 2-1/4" SAE Range; 46MM to 70MM Range
Part #
49-66-6746
BDI #
25184439
Details
12.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/49-66-6746/p/25184439
Your Price
$ 12.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.005
EAN
0045242605835
Product Group - BDI
F00234
Harmonized Tariff Code
8482.99.35.00
Noun
Ring
Keyword String
Retaining
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Retaining Ring
Product Specification
52.5MM Inside Diameter; 62.2MM Outside Diameter; 1" Drive; 1-3/4" to 2-1/4" SAE Range; 46MM to 70MM Range
Long Description
Retaining Ring; 52.5MM Inside Diameter; 62.2MM Outside Diameter; 1" Drive; 1-3/4" to 2-1/4" SAE Range; 46MM to 70MM Range

