https://www.bdiexpress.com/medias/INDXXXXXXXXX-17896360-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNXxpbWFnZS9qcGVnfGFHRXdMMmc1Tmk4eE1EYzNNamd3TkRBeE1EQXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzRPVFl6TmpCZk16QXdlRE13TUM1cWNHY3wzYTEwN2EyZGE2MmViODc2MjQ3YzgwMjZlYjE4MjQ3MmIzNTY5MDgwMGJkOTMxMWZhOWI4MzllZDc0MTA5MGVh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17896360-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNXxpbWFnZS9qcGVnfGFHRXdMMmc1Tmk4eE1EYzNNamd3TkRBeE1EQXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzRPVFl6TmpCZk16QXdlRE13TUM1cWNHY3wzYTEwN2EyZGE2MmViODc2MjQ3YzgwMjZlYjE4MjQ3MmIzNTY5MDgwMGJkOTMxMWZhOWI4MzllZDc0MTA5MGVh
DAEMAR
DAEMAR
5MM-12
DAEMAR DAEMAR
Description
5MM-12 KEYSTOCK ; METRIC
Keystock; 5MM" X 5MM" X 12"; Plate Steel; Zinc Plated
Part #
5MM-12
BDI #
17841769
Details
27.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/5MM-12/p/17841769
Your Price
$ 27.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
0
Product Group - BDI
R00104
Noun
Keystock
Product Detail
Keystock
Product Specification
Keystock; 5MM" X 5MM" X 12"; Plate Steel; Zinc Plated
Long Description
Keystock; 5MM" X 5MM" X 12"; Plate Steel; Zinc Plated
