Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

607-118 https://www.bdiexpress.com/medias/INDSOWXXXXXX-20838025-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0MnxpbWFnZS9qcGVnfGFHSXpMMmd3WlM4eE1EYzJPRFUwTWprMU56VTVPQzlKVGtSVFQxZFlXRmhZV0ZoZk1qQTRNemd3TWpWZk16QXdlRE13TUM1cWNHY3wyZGUwYTEwODcxNjZmZWJmODMxM2M5OGU0YTkyNzBjZWM0N2VmMThhZTc0NDFiNDZhMGI3NGUyMTcxNzhiMzE0
18363052 Fasteners 

SOWA TOOL SOWA TOOL

607-118

Description

607-118 TE-CO T-SLOT NUT ; #41410 TN-625

Nut; T-Slot; 5/8" Table Slot; 1/2-13 Thread; 5/8" Overall Height; 0.333" Height;1" Overall Width; 1-1/8" Overall Length

Part #

607118

BDI #
18363052

Details

18.39 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SOWA TOOL
Minimum Buy Quantity
N/A
UNSPSC
31161733
Weight / Kilogram
0
Product Group - BDI
G00190
Harmonized Tariff Code
8207.40.60.00
Noun
Nut
Keyword String
T-Slot
Manufacturer URL
Product Detail
T-Slot Nut
Product Specification
5/8" Table Slot; 1/2-13 Thread; 5/8" Overall Height; 0.333" Height;1" Overall Width; 1-1/8" Overall Length
Long Description
Nut; T-Slot; 5/8" Table Slot; 1/2-13 Thread; 5/8" Overall Height; 0.333" Height;1" Overall Width; 1-1/8" Overall Length