https://www.bdiexpress.com/medias/INDSOWXXXXXX-23185910-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0OHxpbWFnZS9qcGVnfGFEZzJMMmczTlM4eE1EYzNNREEwT0RRMU1EVTVNQzlKVGtSVFQxZFlXRmhZV0ZoZk1qTXhPRFU1TVRCZk16QXdlRE13TUM1cWNHY3xjYWQ3ZjE3MDM1OGUyYTkyNGIzZTgyMWY4ZDRiNjQ5ZWJjNjQ3ZGU5YzAzNzI4ZmE5YTlhZGQyMzdkZjYzNmU3
https://www.bdiexpress.com/medias/INDSOWXXXXXX-23185910-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0OHxpbWFnZS9qcGVnfGFEZzJMMmczTlM4eE1EYzNNREEwT0RRMU1EVTVNQzlKVGtSVFQxZFlXRmhZV0ZoZk1qTXhPRFU1TVRCZk16QXdlRE13TUM1cWNHY3xjYWQ3ZjE3MDM1OGUyYTkyNGIzZTgyMWY4ZDRiNjQ5ZWJjNjQ3ZGU5YzAzNzI4ZmE5YTlhZGQyMzdkZjYzNmU3
SOWA TOOL
SOWA TOOL
607-172
SOWA TOOL SOWA TOOL
Description
607-172 TE-CO FLANGE NUT ; #41605 FN-12 1/2IN
Nut; T-Slot; 1/2-13 Thread Size; 1-1/8" Flange Diameter; 11/16" Height; 7/8" Hex Width
Part #
607172
BDI #
18363053
Details
14.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/607-172/p/18363053
Your Price
$ 14.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161733
Weight / Kilogram
0
Product Group - BDI
G00190
Harmonized Tariff Code
8207.40.60.00
Noun
Nut
Product Detail
T-Slot Nut
Product Specification
1/2-13 Thread Size; 1-1/8" Flange Diameter; 11/16" Height; 7/8" Hex Width
Long Description
Nut; T-Slot; 1/2-13 Thread Size; 1-1/8" Flange Diameter; 11/16" Height; 7/8" Hex Width
