https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989485-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE5MnxpbWFnZS9qcGVnfGFHRmtMMmczWlM4eE1EYzJPVFk1T0RZeE9UUXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGswT0RWZk16QXdlRE13TUM1cWNHY3w5NDU2NDQ5OWZlMWIwNGNhMDY0ZTQ2ZDAyODcyYjdmNmEzNjM0MTY0ODRiMjM0MjZlMmZhNzIwYTFjNmYxMmE0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989485-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE5MnxpbWFnZS9qcGVnfGFHRmtMMmczWlM4eE1EYzJPVFk1T0RZeE9UUXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGswT0RWZk16QXdlRE13TUM1cWNHY3w5NDU2NDQ5OWZlMWIwNGNhMDY0ZTQ2ZDAyODcyYjdmNmEzNjM0MTY0ODRiMjM0MjZlMmZhNzIwYTFjNmYxMmE0
BDI APPROVED FASTNR
BDI APPROVED FASTNR
775242-BR
BDI APPROVED FASTNR BDI APPROVED FASTNR
Description
775242-BR FULL THREADED STUD ; B7 GRADE 3/4-10 THRD 6-1/4 LN 5EUU5
Fully Threaded Stud; 3/4"-10 Size; 6-1/4" Length; Steel Material; Grade B7
Part #
775242-BR
BDI #
24989485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/775242-BR/p/24989485
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163300
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.15.50.00
Noun
Stud
Product Detail
Fully Threaded Stud
Product Specification
3/4"-10 Size; 6-1/4" Length; Steel Material; Grade B7
Long Description
Fully Threaded Stud; 3/4"-10 Size; 6-1/4" Length; Steel Material; Grade B7
