DAEMAR
DAEMAR
8-12MM-12
DAEMAR DAEMAR
Description
8-12MM-12 KEYSTOCK ; METRIC
Keystock; 8MM" X 12MM" X 12"; Plate Steel; Zinc Plated
Part #
8-12MM-12
BDI #
17842155
Details
42.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/8-12MM-12/p/17842155
Your Price
$ 42.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
0
Product Group - BDI
R00104
Noun
Keystock
Product Detail
Keystock
Product Specification
Keystock; 8MM" X 12MM" X 12"; Plate Steel; Zinc Plated
Long Description
Keystock; 8MM" X 12MM" X 12"; Plate Steel; Zinc Plated


