https://www.bdiexpress.com/medias/INDTHOBSXXXX-8110448026-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTd8aW1hZ2UvanBlZ3xhR1E0TDJnelpDOHhNRFEzT1RBME5UWTBNREl5TWk5SlRrUlVTRTlDVTFoWVdGaGZPREV4TURRME9EQXlObDh6TURCNE16QXdMbXB3Wnd8ZTUzZTU2ZjA5NmIxNWE2ZDVkZjNhNTljYzRiMGViYmQ4NjZlMjkyNjZlZWE0OTNmZWMwZjJmMDdhZTk5YzkyZg
https://www.bdiexpress.com/medias/INDTHOBSXXXX-8110448026-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTd8aW1hZ2UvanBlZ3xhR1E0TDJnelpDOHhNRFEzT1RBME5UWTBNREl5TWk5SlRrUlVTRTlDVTFoWVdGaGZPREV4TURRME9EQXlObDh6TURCNE16QXdMbXB3Wnd8ZTUzZTU2ZjA5NmIxNWE2ZDVkZjNhNTljYzRiMGViYmQ4NjZlMjkyNjZlZWE0OTNmZWMwZjJmMDdhZTk5YzkyZg
THOMSON
THOMSON
8110-448-026
THOMSON THOMSON
Description
8110-448-026 BALL NUT ; 1" THREAD DIA 1/4" THREAD LEAD
Ball Nut; 1" X 0.25"; Rh; Steel; 3350 Lbf Dynamic Load
Part #
8110-448-026
BDI #
843942
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/8110-448-026/p/843942
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.59
Product Group - BDI
L00112
Noun
Nut
Keyword String
Ball
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Ball Nut
Product Specification
Ball Nut; 1" X 0.25"; Rh; Steel; 3350 Lbf Dynamic Load
Long Description
Ball Nut; 1" X 0.25"; Rh; Steel; 3350 Lbf Dynamic Load

