Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

APF100W-100 ; 80014 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17228093-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ2OHxpbWFnZS9qcGVnfGFETTVMMmhpWXk4NU9EWXhNVGt6TlRrMk9UVTRMMGxPUkZoWVdGaFlXRmhZV0Y4eE56SXlPREE1TTE4ek1EQjRNekF3TG1wd1p3fGNjMWJlM2M4ZjQ3NDcxMWZhMGQ0NzY3Njc4NzZiZDM5NmNmOWM5ZDg5MGYxOTQ2MjkzMmNjYmVkOGUzMzIxZDQ
17228093 Fasteners 

FLEXCO FLEXCO

APF100W-100 ; 80014

Description

APF100W-100 NR. 80014 FASTENER

Rivet; Non-Metallic Fastener; 1200MM Belt Width; 2.5MM Hinge Pin Diameter; 38MM Minimum Pulley Diameter; Nylon Material; White Color; For Conveyor Belt Fastener System

Part #

80014

BDI #
17228093

Details

320.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 320.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
0.19
EAN
0697598800145
Product Group - BDI
M00132
Harmonized Tariff Code
7616.10.30.00
Noun
Rivet
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.63934
Product Detail
Rivet
Product Specification
Rivet; Non-Metallic Fastener; 1200MM Belt Width; 2.5MM Hinge Pin Diameter; 38MM Minimum Pulley Diameter; Nylon Material; White Color
Long Description
Rivet; Non-Metallic Fastener; 1200MM Belt Width; 2.5MM Hinge Pin Diameter; 38MM Minimum Pulley Diameter; Nylon Material; White Color; For Conveyor Belt Fastener System