https://www.bdiexpress.com/medias/INDXXXXXXXXX-23661207-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODZ8aW1hZ2UvanBlZ3xhRGN6TDJnd1ppODVPRFl4TVRVME9ETXlOREUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNelkyTVRJd04xOHpNREI0TXpBd0xtcHdad3xiOWE4ZDRlMzUzOWJiNmI1NDU3NGFhNDE1YzZiNDI1ZmNkMzJhMmI2ZTZhMzhmMmFkZDI2YTM0MWQ5YTc3OWQy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-23661207-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODZ8aW1hZ2UvanBlZ3xhRGN6TDJnd1ppODVPRFl4TVRVME9ETXlOREUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNelkyTVRJd04xOHpNREI0TXpBd0xtcHdad3xiOWE4ZDRlMzUzOWJiNmI1NDU3NGFhNDE1YzZiNDI1ZmNkMzJhMmI2ZTZhMzhmMmFkZDI2YTM0MWQ5YTc3OWQy
ANVIL
ANVIL
AS021P 1P
ANVIL ANVIL
Description
AS021P 1P ; EG CUSHION CLAMP
Cushion Clamp Assembly; 1" Pipe; 1.31" Inside Diameter X 1.76" Base Width X 2.34"; 1008-1018 Carbon Steel; High Strength TPE Cushion; Nylon Insert Locknut
Part #
2400367112
BDI #
23661207
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/AS021P-1P/p/23661207
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162906
Weight / Kilogram
0.01
Product Group - BDI
F00234
Harmonized Tariff Code
7326.90.85.88
Noun
Assembly
Keyword String
Clamp
Manufacturer URL
https://www.anvilintl.com
Product Detail
Cushion Clamp Assembly
Product Specification
Cushion Clamp Assembly; 1" Pipe; 1.31" Inside Diameter X 1.76" Base Width X 2.34"; 1008-1018 Carbon Steel; High Strength TPE Cushion; Nylon Insert Locknut
Long Description
Cushion Clamp Assembly; 1" Pipe; 1.31" Inside Diameter X 1.76" Base Width X 2.34"; 1008-1018 Carbon Steel; High Strength TPE Cushion; Nylon Insert Locknut

