https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-CT15BK50-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwNHxpbWFnZS9qcGVnfGFERmhMMmd4TUM4eE1EUXhPVGt5TlRZeE5EWXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk5UQXdYME5VTVRWQ1N6VXdYMFJmTXpBd2VETXdNQzVxY0djfDNmMThlZWFiYzNhZWZkYTgzOTkwMzgwNTY4ZWE0NDZmOWM4ZmJhZDU5OWYxNmI1ZGJjYWE1Y2ZkNDIxZDI5Njg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-CT15BK50-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwNHxpbWFnZS9qcGVnfGFERmhMMmd4TUM4eE1EUXhPVGt5TlRZeE5EWXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk5UQXdYME5VTVRWQ1N6VXdYMFJmTXpBd2VETXdNQzVxY0djfDNmMThlZWFiYzNhZWZkYTgzOTkwMzgwNTY4ZWE0NDZmOWM4ZmJhZDU5OWYxNmI1ZGJjYWE1Y2ZkNDIxZDI5Njg
3M
3M
CT15BK50-D
3M 3M
Description
CT15BK50-D CABLE TIE ; STD BLACK/NYLON
Cable Tie; 4" Nominal Bundle Diameter; UV Weather-Resistant Black Color; 14-3/5" Nominal Length; Nylon 6/6 Material; 500/Bag Quantity; 85?C Maximum Temperature Range; -40?C Minimum Temperature Range; 50 LB Nominal Tensile Strength 2 X; 0.05" Nominal Thickness; 0.18" Nominal Width; 3M Electrical
Part #
7000031858
BDI #
1393963
Details
0.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/CT15BK50-D/p/1393963
Your Price
$ 0.36 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0051128593059
Product Group - BDI
G00268
Noun
Tie
Keyword String
Cable
Manufacturer URL
https://www.3m.com
Product Detail
Cable Tie
Product Specification
4" Nominal Bundle Diameter; UV Weather-Resistant Black Color; 14-3/5" Nominal Length; Nylon 6/6 Material; 500/Bag Quantity; 85?C Maximum Temperature Range; -40?C Minimum Temperature Range; 50 LB Nominal Tensile Strength 2 X; 0.05" Nominal Thickness; 0.18" Nominal Width; 3M Electrical
Long Description
Cable Tie; 4" Nominal Bundle Diameter; UV Weather-Resistant Black Color; 14-3/5" Nominal Length; Nylon 6/6 Material; 500/Bag Quantity; 85?C Maximum Temperature Range; -40?C Minimum Temperature Range; 50 LB Nominal Tensile Strength 2 X; 0.05" Nominal Thickness; 0.18" Nominal Width; 3M Electrical

