Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CT8BK50-C https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-06202-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMzN8aW1hZ2UvanBlZ3xhRFV6TDJoaU9DOHhNRFF5TURFeE1qVTFOakEyTWk5SlRrUllXRmhZV0ZoWVdGaGZOVEF3WHpBMk1qQXlYek13TUhnek1EQXVhbkJufGU1OGJkMTkyYjg4ZTJjNjE1ZTg5ZWRiZjQzNWVkODEzMjdjNGVlYTg5OTJmYTBlZDJmOTczYmM4NGQzNmRmYTQ
20403884 Fasteners 

3M 3M

CT8BK50-C

Description

CT8BK50-C CABLE TIE ; BLACK 50 LB

Cable Tie; 1.9" Nominal Bundle Diameter; Weather Resistant Black Color; 8" Nominal Length; Non-Releasable Self Locking Locking Type; 50 LB Loop Tensile; Nylon Material; 100/Bag Quantity; Weather Resistance; 185 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range; 0.05" Nominal Thickness; Standard Type; 0.18" Nominal Width; 3M Electrical

Part #

7000031853

BDI #
20403884

Details

0.15 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 0.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
10051128592936
Product Group - BDI
E02362
Noun
Tie
Keyword String
Cable
Manufacturer URL
https://www.3m.com
Weight / LBS
0.01
Product Detail
Cable Tie
Product Specification
1.9" Nominal Bundle Diameter; Weather Resistant Black Color; 8" Nominal Length; Non-Releasable Self Locking Locking Type; 50 LB Loop Tensile; Nylon Material; 100/Bag Quantity; Weather Resistance; 185 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range; 0.05" Nominal Thickness; Standard Type; 0.18" Nominal Width; 3M Electrical
Long Description
Cable Tie; 1.9" Nominal Bundle Diameter; Weather Resistant Black Color; 8" Nominal Length; Non-Releasable Self Locking Locking Type; 50 LB Loop Tensile; Nylon Material; 100/Bag Quantity; Weather Resistance; 185 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range; 0.05" Nominal Thickness; Standard Type; 0.18" Nominal Width; 3M Electrical