https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-CT8BK50-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjB8aW1hZ2UvanBlZ3xhR0kwTDJnd09TOHhNRFF4T1RreU5UUTFNRGM0TWk5SlRrUllXRmhZV0ZoWVdGaGZOVEF3WDBOVU9FSkxOVEJmVFY4ek1EQjRNekF3TG1wd1p3fGMyZDdkNjhkNjliNzM4MTBmNDg0ODA4ZjI4MmRmMmQzMWZmNzk2YmZhOGM4NmQzYWI0MjE2YzVkZmJjNTZiNzA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-CT8BK50-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjB8aW1hZ2UvanBlZ3xhR0kwTDJnd09TOHhNRFF4T1RreU5UUTFNRGM0TWk5SlRrUllXRmhZV0ZoWVdGaGZOVEF3WDBOVU9FSkxOVEJmVFY4ek1EQjRNekF3TG1wd1p3fGMyZDdkNjhkNjliNzM4MTBmNDg0ODA4ZjI4MmRmMmQzMWZmNzk2YmZhOGM4NmQzYWI0MjE2YzVkZmJjNTZiNzA
3M
3M
CT8BK50-M
3M 3M
Description
CT8BK50-M CABLE TIE ; STD BLK/NYL
Cable Tie; 1.87" Nominal Bundle Diameter; UV Weather-Resistant Black Color; 7-3/5" Nominal Length; Nylon 6/6 Material; 1000/Bag Quantity; 85?C Maximum Temperature Range; -40?C Minimum Temperature Range; 50 LB Nominal Tensile Strength 2 X; 0.05" Nominal Thickness; 0.18" Nominal Width; 3M Electrical
Part #
7000031854
BDI #
1393956
Details
0.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/CT8BK50-M/p/1393956
Your Price
$ 0.18 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0051128592946
Product Group - BDI
G00268
Noun
Tie
Keyword String
Cable
Manufacturer URL
https://www.3m.com
Product Detail
Cable Tie
Product Specification
1.87" Nominal Bundle Diameter; UV Weather-Resistant Black Color; 7-3/5" Nominal Length; Nylon 6/6 Material; 1000/Bag Quantity; 85?C Maximum Temperature Range; -40?C Minimum Temperature Range; 50 LB Nominal Tensile Strength 2 X; 0.05" Nominal Thickness; 0.18" Nominal Width; 3M Electrical
Long Description
Cable Tie; 1.87" Nominal Bundle Diameter; UV Weather-Resistant Black Color; 7-3/5" Nominal Length; Nylon 6/6 Material; 1000/Bag Quantity; 85?C Maximum Temperature Range; -40?C Minimum Temperature Range; 50 LB Nominal Tensile Strength 2 X; 0.05" Nominal Thickness; 0.18" Nominal Width; 3M Electrical

