https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-05112859299-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4NnxpbWFnZS9qcGVnfGFHRTFMMmd4TVM4eE1EUXlNREV4TlRNd09EVTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk5UQXdYekExTVRFeU9EVTVNams1WHpNd01IZ3pNREF1YW5CbnxhZDI5OTY4ZWU1NDM1YzBlMjg4NDY1YzFhNGIxZDczNzljMGJiZGZjZDc1MDY4YTg0MmJjMDdiNzUxN2E1MGIw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-05112859299-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4NnxpbWFnZS9qcGVnfGFHRTFMMmd4TVM4eE1EUXlNREV4TlRNd09EVTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk5UQXdYekExTVRFeU9EVTVNams1WHpNd01IZ3pNREF1YW5CbnxhZDI5OTY4ZWU1NDM1YzBlMjg4NDY1YzFhNGIxZDczNzljMGJiZGZjZDc1MDY4YTg0MmJjMDdiNzUxN2E1MGIw
3M
3M
CT8NT50-M
3M 3M
Description
CT8NT50-M CABLE TIE ; STD NAT/NYL
Cable Tie; 1.87" Nominal Bundle Diameter; Natural Color; 7-3/5" Nominal Length; Nylon 6/6 Material; 1000/Bag Quantity; 85?C Maximum Temperature Range; -40?C Minimum Temperature Range; 50 LB Nominal Tensile Strength 2 X; 0.05" Nominal Thickness; 0.18" Nominal Width; 3M Electrical
Part #
7000133460
BDI #
1393958
Details
0.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/CT8NT50-M/p/1393958
Your Price
$ 0.18 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0051128592991
Product Group - BDI
G00268
Noun
Tie
Keyword String
Cable
Manufacturer URL
https://www.3m.com
Product Detail
Cable Tie
Product Specification
1.87" Nominal Bundle Diameter; Natural Color; 7-3/5" Nominal Length; Nylon 6/6 Material; 1000/Bag Quantity; 85?C Maximum Temperature Range; -40?C Minimum Temperature Range; 50 LB Nominal Tensile Strength 2 X; 0.05" Nominal Thickness; 0.18" Nominal Width; 3M Electrical
Long Description
Cable Tie; 1.87" Nominal Bundle Diameter; Natural Color; 7-3/5" Nominal Length; Nylon 6/6 Material; 1000/Bag Quantity; 85?C Maximum Temperature Range; -40?C Minimum Temperature Range; 50 LB Nominal Tensile Strength 2 X; 0.05" Nominal Thickness; 0.18" Nominal Width; 3M Electrical

