ANDERTON
ANDERTON
D1300-0150
ANDERTON ANDERTON
Description
D1300-0150 RETAINING RING ; 15 MM STANDARD INTERNAL
Circlip; 15MM Dia X 1MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Part #
D1300-0150
BDI #
17060445
Details
0.55
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/D1300-0150/p/17060445
Your Price
$ 0.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 15MM Dia X 1MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Long Description
Circlip; 15MM Dia X 1MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal


