ANDERTON
ANDERTON
D1300-1020
ANDERTON ANDERTON
Description
D1300-1020 RETAINING RING ; 102 MM STANDARD INTERNAL
Circlip; 102MM Dia X 4MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Part #
D1300-1020
BDI #
17060493
Details
13.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/D1300-1020/p/17060493
Your Price
$ 13.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 102MM Dia X 4MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Long Description
Circlip; 102MM Dia X 4MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal


