ANDERTON
ANDERTON
D1300-1200
ANDERTON ANDERTON
Description
D1300-1200 RETAINING RING ; 120 MM STANDARD INTERNAL
Circlip; 120MM Dia X 4MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Part #
D1300-1200
BDI #
17060498
Details
17.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/D1300-1200/p/17060498
Your Price
$ 17.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 120MM Dia X 4MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Long Description
Circlip; 120MM Dia X 4MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal


