Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D1400-0200 https://www.bdiexpress.com/medias/INDA-DRRXXXX-17060373-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NzJ8aW1hZ2UvanBlZ3xhR00xTDJoa01DODVNRFExTXprM01qQTVNVEU0TG1wd1p3fDYwYTFjOGRlZGEyOGMwNTY0NGI2OTYxNjcyNGRmOGE2NmFlMjRiNjBiYTIwMzBmY2ExMDBkYjJjODQwMWQ4YmQ
17060373 Fasteners 

ANDERTON ANDERTON

D1400-0200

Description

D1400-0200 RETAINING RING ; 20 MM D1400 STANDARD EXTERNAL

Circlip; 20MM Dia X 1.2MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External

Part #

D1400-0200

BDI #
17060373

Details

0.89 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 0.89 / each BDIExpress
QTY

Inventory

Total: 385

Category
Brand
Manufacturer Name
ANDERTON
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 20MM Dia X 1.2MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
Long Description
Circlip; 20MM Dia X 1.2MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External