ANDERTON
ANDERTON
D1400-0400
ANDERTON ANDERTON
Description
D1400-0400 RETAINING RING ; 40 MM D1400 STANDARD EXTERNAL
Circlip; 40MM Dia X 1.75MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
Part #
D1400-0400
BDI #
17060388
Details
2.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/D1400-0400/p/17060388
Your Price
$ 2.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 40MM Dia X 1.75MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
Long Description
Circlip; 40MM Dia X 1.75MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External


