ANDERTON
ANDERTON
D1400-0650
ANDERTON ANDERTON
Description
D1400-0650 RETAINING RING ; 65 MM D1400 STANDARD EXTERNAL
Circlip; 65MM Dia X 2.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
Part #
D1400-0650
BDI #
17060402
Details
2.35
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/D1400-0650/p/17060402
Your Price
$ 2.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 65MM Dia X 2.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
Long Description
Circlip; 65MM Dia X 2.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External