ANDERTON
ANDERTON
D1400-0700
ANDERTON ANDERTON
Description
D1400-0700 RETAINING RING ; 70 MM D1400 STANDARD EXTERNAL
Circlip; 70MM Dia X 2.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
Part #
D1400-0700
BDI #
17060404
Details
4.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/D1400-0700/p/17060404
Your Price
$ 4.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 70MM Dia X 2.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External
Long Description
Circlip; 70MM Dia X 2.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; External


