DEWALT TOOLS
DEWALT TOOLS
DWA4204
DEWALT TOOLS DEWALT TOOLS
Description
DWA4204 CUTTING BLADE ; WIDE TITANIUM OSCILLATING WOOD W/NAILS
Oscillating Wood With Nails Blade; Steel Material; Cutting Wood and Metal Application; 1-3/4" Size
Part #
DWA4204
BDI #
21734390
Details
48.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/DWA4204/p/21734390
Your Price
$ 48.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0.005
EAN
0885911318846
Product Group - BDI
G00140
Noun
Nail
Keyword String
Cutting
Manufacturer URL
https://www.dewalt.com
Product Detail
Oscillating Wood With Nails Blade
Product Specification
Steel Material; Cutting Wood and Metal Application; 1-3/4" Size
Long Description
Oscillating Wood With Nails Blade; Steel Material; Cutting Wood and Metal Application; 1-3/4" Size

