GATES
GATES
G60399-0012X
GATES GATES
Description
G60399-0012X LOCKNUT ; 12LN BULK
Steel Material; Standard Coating; 12 End Size; 1-1/16"-14 TPI Thread Size; Used for Bulkhead Fitting
Part #
G60399-0012X
BDI #
1092983
Details
3.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/G60399-0012X/p/1092983
Your Price
$ 3.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
EAN
0770075180852
Product Group - BDI
F02172
Noun
Nut
Keyword String
Lock
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
72592465
Weight / LBS
0.1
Product Detail
Lock Nut
Product Specification
Steel Material; Standard Coating; 12 End Size; 1-1/16"-14 TPI Thread Size
Long Description
Steel Material; Standard Coating; 12 End Size; 1-1/16"-14 TPI Thread Size; Used for Bulkhead Fitting


