

ELESA+GANTER
ELESA+GANTER
GN 817.4-6-9-BK
ELESA+GANTER ELESA+GANTER
Description
ELESA+GANTER GN 817.4-6-9-BK
Indexing Plunger; 6MM Pin Diameter; M12 X 1.5 Thread; T-Handle; Steel Material
Part #
GN 817.4-6-9-BK
BDI #
25116228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/GN-817-4-6-9-BK/p/25116228
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.1
Product Group - BDI
G00268
Harmonized Tariff Code
7318.29.00.00
Noun
Plunger
Keyword String
Indexing
Manufacturer URL
https://www.elesa.com
Product Detail
Indexing Plunger
Product Specification
6MM Pin Diameter; M12 X 1.5 Thread; T-Handle; Steel Material
Long Description
Indexing Plunger; 6MM Pin Diameter; M12 X 1.5 Thread; T-Handle; Steel Material