https://www.bdiexpress.com/medias/INDXXXXXXXXX-17842894-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwMXxpbWFnZS9qcGVnfGFETmlMMmczWkM4eE1EYzJPVGs0TkRReU1Ua3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzROREk0T1RSZk16QXdlRE13TUM1cWNHY3w3OGRmYjQwMDNlZjc0ZTJmYjg0NzQ5ZDNkYzM0NzhiNmIyNTEwYzIxMDIzN2EzOGY3OTBmMjcwNWIxYjE1YmFj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17842894-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwMXxpbWFnZS9qcGVnfGFETmlMMmczWkM4eE1EYzJPVGs0TkRReU1Ua3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzROREk0T1RSZk16QXdlRE13TUM1cWNHY3w3OGRmYjQwMDNlZjc0ZTJmYjg0NzQ5ZDNkYzM0NzhiNmIyNTEwYzIxMDIzN2EzOGY3OTBmMjcwNWIxYjE1YmFj
DAEMAR
DAEMAR
HO-0387-PA
DAEMAR DAEMAR
Description
HO-0387-PA RETAINING RING ; INTERNAL
Retaining Ring; 3.875" Dia; Carbon Steel; Phosphate Coating; Internal
Part #
HO-0387-PA
BDI #
17843115
Details
18.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/HO-0387-PA/p/17843115
Your Price
$ 18.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.04
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.087
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 3.875" Dia; Carbon Steel; Phosphate Coating; Internal
Long Description
Retaining Ring; 3.875" Dia; Carbon Steel; Phosphate Coating; Internal
