DIXON VALVE
DIXON VALVE
HS212
DIXON VALVE DIXON VALVE
Description
HS212 WORM GEAR CLAMP ; 9/16" W/SS BAND
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 13-3/4" Maximum Hose Outside Diameter; 10-7/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 Each/Box Quantity; 50"·lb Nominal Torque; 9/16" Nominal Width
Part #
HS212
BDI #
17285621
Details
11.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/HS212/p/17285621
Your Price
$ 11.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.089
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Product Specification
SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 13-3/4" Maximum Hose Outside Diameter; 10-7/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 Each/Box Quantity; 50"·lb Nominal Torque; 9/16" Nominal Width
Long Description
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Nominal Bolt/Screw Size; Slotted Hex Head Bolt/Screw Type; 13-3/4" Maximum Hose Outside Diameter; 10-7/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 Each/Box Quantity; 50"·lb Nominal Torque; 9/16" Nominal Width

