PROTO IND. TOOLS
PROTO IND. TOOLS
J94022
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J94022 EYE BOLT ; 3/8" SHOULDER THREAD
EYE BOLT 3/8 SHOULDER TH; 1.06" Nominal Eye Inner Diameter; 1.69" Eye Outer Size; 1.09" Nominal Hole Center To Flange Distance; 1300LB Nominal Load Capacity; 3.47" Overall Nominal Length; 1-1/4" Shank Nominal Length; 3/8"-16 UNC Thread; Eye Bolt-Shouldered Type; Proto
Part #
J94022
BDI #
18301098
Details
10.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/J94022/p/18301098
Your Price
$ 10.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
EAN
0662679490171
Product Group - BDI
G00190
Noun
Bolt
Keyword String
Eye
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-94022
Weight / LBS
0.16
Product Detail
Eye Bolt
Product Specification
1.06" Nominal Eye Inner Diameter; 1.69" Eye Outer Size; 1.09" Nominal Hole Center To Flange Distance; 1300LB Nominal Load Capacity; 3.47" Overall Nominal Length; 1-1/4" Shank Nominal Length; 3/8"-16 UNC Thread; Eye Bolt-Shouldered Type
Long Description
EYE BOLT 3/8 SHOULDER TH; 1.06" Nominal Eye Inner Diameter; 1.69" Eye Outer Size; 1.09" Nominal Hole Center To Flange Distance; 1300LB Nominal Load Capacity; 3.47" Overall Nominal Length; 1-1/4" Shank Nominal Length; 3/8"-16 UNC Thread; Eye Bolt-Shouldered Type; Proto