Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K91510-2 https://www.bdiexpress.com/medias/INDTIMWASHER-1362156-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1NXxpbWFnZS9qcGVnfGFHVXhMMmhoTlM4eE1EYzJPRFExTURBeU56VTFNQzlKVGtSVVNVMVhRVk5JUlZKZk1UTTJNakUxTmw4ek1EQjRNekF3TG1wd1p3fDI2NzFkZTA4MDc1N2NhNzM2ZDI1NjFhMjUwYmNkNjlmZjhhNzk4OWEzZmU4NzUxMzhkN2YxMDliNzRlNDUwMmU
1362156 Fasteners 

TIMKEN TIMKEN

K91510-2

Description

K91510-2 BEARING LOCKWASHER ; 2.017" ID X 3.235" OD

Locking Washer; 2.017" Inside Diameter; 3.235" Outside Diameter; 5/32" Thickness; 0.29" Key Width; Use with TN-10 Lock Nut; K9 Series

Part #

K91510

BDI #
1362156

Details

49.03 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 49.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.124
EAN
0053893436968
Product Group - BDI
B02222
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.23
Product Detail
Locking Washer
Product Specification
2.017" Inside Diameter; 3.235" Outside Diameter; 5/32" Thickness; 0.29" Key Width; Use with TN-10 Lock Nut; K9 Series
Long Description
Locking Washer; 2.017" Inside Diameter; 3.235" Outside Diameter; 5/32" Thickness; 0.29" Key Width; Use with TN-10 Lock Nut; K9 Series