https://www.bdiexpress.com/medias/INDXXXXXXXXX-23112130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjV8aW1hZ2UvanBlZ3xhR1l3TDJoak1pODVPRFl4TVRrNU56STBOVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNekV4TWpFek1GOHpNREI0TXpBd0xtcHdad3wyODFhMjE4N2I4MDJkOTQxOGZjZDI2YzFlZmZhMDQxMGMwNDk2MTRmYmJmNGQ0ZWQ2MjZmM2E1OTA1MzZiNmQ3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-23112130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjV8aW1hZ2UvanBlZ3xhR1l3TDJoak1pODVPRFl4TVRrNU56STBOVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNekV4TWpFek1GOHpNREI0TXpBd0xtcHdad3wyODFhMjE4N2I4MDJkOTQxOGZjZDI2YzFlZmZhMDQxMGMwNDk2MTRmYmJmNGQ0ZWQ2MjZmM2E1OTA1MzZiNmQ3
PRODUCTO DIEMAKER
PRODUCTO DIEMAKER
MP814
PRODUCTO DIEMAKER PRODUCTO DIEMAKER
Description
MP814 ; BLUE DIE SPRING
Die Spring; 0.195" X 0.468" Wire Size; 1" Rod Diameter; Blue; 7" Free Length; Medium Pressure
Part #
MP814
BDI #
23112130
Details
123.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/MP814/p/23112130
Your Price
$ 123.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161900
Weight / Kilogram
0.91
Product Group - BDI
M02234
Harmonized Tariff Code
7320.90.50.20
Noun
Spring
Product Detail
Die Spring
Product Specification
Die Spring; 0.195" X 0.468" Wire Size; 1" Rod Diameter; Blue; 7" Free Length; Medium Pressure
Long Description
Die Spring; 0.195" X 0.468" Wire Size; 1" Rod Diameter; Blue; 7" Free Length; Medium Pressure

