https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571271-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2Mzl8aW1hZ2UvanBlZ3xhREZpTDJobE1TOHhNRFV3TnpFNE1UZzFNRFkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU56RmZNekF3ZURNd01DNXFjR2N8ZTVhNTYzZTcwZGM4MTZiYTUyOGE4OTlkOTViNDhiZTFjOGQ5NWI5MDM4NDY5NmUzZGNjMTJiOTE1M2RhMmI4Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571271-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA2Mzl8aW1hZ2UvanBlZ3xhREZpTDJobE1TOHhNRFV3TnpFNE1UZzFNRFkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU56RmZNekF3ZURNd01DNXFjR2N8ZTVhNTYzZTcwZGM4MTZiYTUyOGE4OTlkOTViNDhiZTFjOGQ5NWI5MDM4NDY5NmUzZGNjMTJiOTE1M2RhMmI4Nw
MILWAUKEE TOOLS
MILWAUKEE TOOLS
MPU112-960
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
MPU112-960 STAPLE ; 1.5 INCH 9 GAUGE GALVANIZED
Staple; 9 Gauge Diameter; 1-1/2" Length; 3/4" Crown Width; 3-1/4" Height; Zinc Aluminum Hot Dipped Galvanized; 20 Staples Collation Size; 960 Staples Per Pack
Part #
MPU112-960
BDI #
27571271
Details
328.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/MPU112-960/p/27571271
Your Price
$ 328.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
7.918
EAN
0045242607730
Product Group - BDI
F00234
Harmonized Tariff Code
8305.20.00.00
Noun
Staple
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.3
Product Detail
Staple
Product Specification
9 Gauge Diameter; 1-1/2" Length; 3/4" Crown Width; 3-1/4" Height; Zinc Aluminum Hot Dipped Galvanized; 20 Staples Collation Size; 960 Staples Per Pack
Long Description
Staple; 9 Gauge Diameter; 1-1/2" Length; 3/4" Crown Width; 3-1/4" Height; Zinc Aluminum Hot Dipped Galvanized; 20 Staples Collation Size; 960 Staples Per Pack

