https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571272-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxOTN8aW1hZ2UvanBlZ3xhRGhpTDJnNFlpOHhNRFV3TnpFNE1qSTNOall6T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU56SmZNekF3ZURNd01DNXFjR2N8MzFjOGVhMDgwOGFmZjc0NjYzOTdkMTg5N2YxZmY5YTZkNDk5ZTI3MDZmZmNiMWQ3MWY3MmVhYmQ4NmQ0MzQ0MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27571272-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxOTN8aW1hZ2UvanBlZ3xhRGhpTDJnNFlpOHhNRFV3TnpFNE1qSTNOall6T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpFeU56SmZNekF3ZURNd01DNXFjR2N8MzFjOGVhMDgwOGFmZjc0NjYzOTdkMTg5N2YxZmY5YTZkNDk5ZTI3MDZmZmNiMWQ3MWY3MmVhYmQ4NmQ0MzQ0MA
MILWAUKEE TOOLS
MILWAUKEE TOOLS
MPU134-960
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
MPU134-960 STAPLE ; 1.75 INCH 9 GAUGE GALVANIZED
Staple; 9 Gauge Diameter; 1-3/4" Length; 3/4" Crown Width; 3-1/4" Height; Zinc Aluminum Hot Dipped Galvanized; 20 Staples Collation Size; 960 Staples Per Pack
Part #
MPU134-960
BDI #
27571272
Details
352.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/MPU134-960/p/27571272
Your Price
$ 352.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
8.616
EAN
0045242607747
Product Group - BDI
F00234
Harmonized Tariff Code
8305.20.00.00
Noun
Staple
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.35
Product Detail
Staple
Product Specification
9 Gauge Diameter; 1-3/4" Length; 3/4" Crown Width; 3-1/4" Height; Zinc Aluminum Hot Dipped Galvanized; 20 Staples Collation Size; 960 Staples Per Pack
Long Description
Staple; 9 Gauge Diameter; 1-3/4" Length; 3/4" Crown Width; 3-1/4" Height; Zinc Aluminum Hot Dipped Galvanized; 20 Staples Collation Size; 960 Staples Per Pack

