SMC
SMC
NTH-100
SMC SMC
Description
NTH-100 ; ROD END NUT
Hexagonal Nut; Rod End; 54MM Inside Diameter; 63.5MM Outside Diameter; 20MM Thickness; 55MM Width Across Flat; M39 X 1.5 JIS Class 2 Thread; For 80MM Bore Cylinder
Part #
NTH-100
BDI #
17952165
Details
20.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/NTH-100/p/17952165
Your Price
$ 20.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161727
Weight / Kilogram
0.224
Product Group - BDI
A03142
Noun
Nut
Keyword String
Hexagonal
Product Detail
Hexagonal Nut
Product Specification
Rod End; 54MM Inside Diameter; 63.5MM Outside Diameter; 20MM Thickness; 55MM Width Across Flat; M39 X 1.5 JIS Class 2 Thread; For 80MM Bore Cylinder
Long Description
Hexagonal Nut; Rod End; 54MM Inside Diameter; 63.5MM Outside Diameter; 20MM Thickness; 55MM Width Across Flat; M39 X 1.5 JIS Class 2 Thread; For 80MM Bore Cylinder
