https://www.bdiexpress.com/medias/INDBNEXXXXXX-0304-C-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMDJ8aW1hZ2UvanBlZ3xhR0psTDJoaVl5OHhNRFUwT1RBd09ERXdOVFV3TWk5SlRrUkNUa1ZZV0ZoWVdGaGZNRE13TkY5RFh6RmZNekF3ZURNd01DNXFjR2N8YmVjYWY4ZjMzZWFhMTA3ZTQxZGQ5NWNjNDEzMjc0MjNlMWQ2MGM2ZmY0MDBlM2Q5ZWVkYmE5ZDM2N2EyMDJlNw
https://www.bdiexpress.com/medias/INDBNEXXXXXX-0304-C-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMDJ8aW1hZ2UvanBlZ3xhR0psTDJoaVl5OHhNRFUwT1RBd09ERXdOVFV3TWk5SlRrUkNUa1ZZV0ZoWVdGaGZNRE13TkY5RFh6RmZNekF3ZURNd01DNXFjR2N8YmVjYWY4ZjMzZWFhMTA3ZTQxZGQ5NWNjNDEzMjc0MjNlMWQ2MGM2ZmY0MDBlM2Q5ZWVkYmE5ZDM2N2EyMDJlNw
BRENNAN
BRENNAN
0304-C-10
BRENNAN BRENNAN
Description
0304-C-10 JIC CAP NUT ; 5/8" TUBE OD 7/8IN-14 JIC 0.844" LG
Tube Cap Nut; 5/8" Tube Outer Diameter; 7/8"-14 TPI JIC; 0.844" Length; Steel Material
Part #
0304-C-10
BDI #
17201568
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fasteners/Nuts-Bolts-Screws/0304-C-10/p/17201568
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161705
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Nut
Keyword String
Tube Cap
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Cap Nut
Product Specification
5/8" Tube Outer Diameter; 7/8"-14 TPI JIC; 0.844" Length; Steel Material
Long Description
Tube Cap Nut; 5/8" Tube Outer Diameter; 7/8"-14 TPI JIC; 0.844" Length; Steel Material
