BRENNAN
BRENNAN
0306-04
BRENNAN BRENNAN
Description
0306-04 BULKHEAD LOCKNUT ; 1/4" TUBE OD 7/16IN-20 THRD 0.28" WD
Locknut; 1/4" Tube Outer Diameter; 7/16"-20 TPI; 0.28" Width; Steel Material
Part #
0306-04
BDI #
17201594
Details
1.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/0306-04/p/17201594
Your Price
$ 1.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Locknut
Manufacturer URL
https://brennaninc.com
Product Detail
Locknut
Product Specification
1/4" Tube Outer Diameter; 7/16"-20 TPI; 0.28" Width; Steel Material
Long Description
Locknut; 1/4" Tube Outer Diameter; 7/16"-20 TPI; 0.28" Width; Steel Material

