Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0306-08 https://www.bdiexpress.com/medias/INDBNEXXXXXX-0306-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMDR8aW1hZ2UvanBlZ3xhRFJsTDJoak55OHhNRFUwT1RBd09EUXpNekU0TWk5SlRrUkNUa1ZZV0ZoWVdGaGZNRE13Tmw4eVh6TXdNSGd6TURBdWFuQm58OTRjM2UwYTIzMzlmNWE5ZmMzMmQzOGE3OWMyODQ3MzhjNTg1Njc3Y2E4YjI0ZDNmMjcyMGY2Njc0Yjg0MGRhZQ
17201604 Nuts Bolts Screws 

BRENNAN BRENNAN

0306-08

Description

0306-08 BULKHEAD LOCKNUT ; 1/2" TUBE OD 3/4IN-16 THRD 0.31" WD

Locknut; 1/2" Tube Outer Diameter; 3/4"-16 TPI; 0.31" Width; Steel Material

Part #

0306-08

BDI #
17201604

Details

1.13 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1.13 / each BDIExpress
QTY

Inventory

Total: 30

Brand
Manufacturer Name
BRENNAN INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Locknut
Manufacturer URL
https://brennaninc.com
Product Detail
Locknut
Product Specification
1/2" Tube Outer Diameter; 3/4"-16 TPI; 0.31" Width; Steel Material
Long Description
Locknut; 1/2" Tube Outer Diameter; 3/4"-16 TPI; 0.31" Width; Steel Material