PRECISION BRAND PROD
PRECISION BRAND PROD
12975
PRECISION BRAND PROD PRECISION BRAND PROD
Description
12975 SET SCREW ASSORTMENT ; METRIC
Set Screw Kit; 375 Piece; Steel Material; Includes 25 pieces each of: M3 X 0.5MM by 3MM, 6MM and 10MM, M4 X 0.7MM by 4MM, 6MM and 10MM, M5 X 0.8MM by 5MM, 8MM and 12MM, M6 X 1.0MM by 6MM, 8MM and 10MM and M8 X 1.25MM by 8MM, 12MM and 16MM Set Screw; Handy Kit For Shop Toolroom or Toolbox
Part #
12975
BDI #
24237830
Details
362.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/12975/p/24237830
Your Price
$ 362.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.529
EAN
0698158129751
Product Group - BDI
F00240
Noun
Kit
Keyword String
Set Screw
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
12975
Product Detail
Set Screw Kit
Product Specification
375 Piece; Steel Material
Long Description
Set Screw Kit; 375 Piece; Steel Material; Includes 25 pieces each of: M3 X 0.5MM by 3MM, 6MM and 10MM, M4 X 0.7MM by 4MM, 6MM and 10MM, M5 X 0.8MM by 5MM, 8MM and 12MM, M6 X 1.0MM by 6MM, 8MM and 10MM and M8 X 1.25MM by 8MM, 12MM and 16MM Set Screw; Handy Kit For Shop Toolroom or Toolbox


